
W/Ag-4 Lead Free 3/4" 975Xl2
Mfr # 34-975XL2AG
Zoro # G8667633
product price: $983.99
/ea
Free Shipping & Returns
Key Features
Width
10
Features
Easy access to first check simplifies debris removal
Length
13
Height
6.3
Application
Plumbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-975XL2AG
Zoro #
G8667633
UPC #
612052200484
Country of Origin
United States
Dimensions
Width
10
Length
13
Height
6.3
Details
Item
W/Ag-4 Lead Free 3/4" 975Xl2
Features
Easy access to first check simplifies debris removal
Application
Plumbing
Description
W/Ag-4 Lead Free 3/4 In. 975Xl2
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.