Zoro Homepage

Water Hammer Arrestor Size "A" 1260Xl-A

  • Mfr # 1260XL-A

  • Zoro # G8668762


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Height
6.5
Body Material
Copper and brass external construction resist corrosion
Length
1
Width
1.5
Features
Design reduces pipe banging caused by water hammer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260XL-A
Zoro #
G8668762
UPC #
612052237046
Country of Origin
United States

Dimensions

Height
6.5
Length
1
Width
1.5

Details

Item
Water Hammer Arrestor Size "A" 1260Xl-A
Body Material
Copper and brass external construction resist corrosion
Features
Design reduces pipe banging caused by water hammer

Description

Water Hammer Arrestor Size In.A In. 1260Xl-A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.