Zoro Homepage

W/Bv 1 1/2" 950Xl

  • Mfr # 112-950XL

  • Zoro # G7737981


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Width
12
Height
20
Length
9.8
Features
Short lay length provides easy installation in compact spaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-950XL
Zoro #
G7737981
UPC #
670240606050
Country of Origin
China

Dimensions

Width
12
Height
20
Length
9.8

Details

Item
W/Bv 1 1/2" 950Xl
Features
Short lay length provides easy installation in compact spaces

Description

W/Bv 1 1/2 In. 950Xl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.