Zoro Homepage

Winterization Flush Tube

  • Mfr # RK34-900XL3WF

  • Zoro # G612481799


product price: $60.29
/ea

Key Features

Compatible Product Type
Backflow Preventer
Compatible Tube Diameter - Maximum
3/4 in
Compatible with Series
900XL3
Product Type
Flush Tubes
Compatible with Mfr. Model No.
950XL3, 975XL3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK34-900XL3WF
Zoro #
G612481799
UPC #
889934271096
Country of Origin
United States

Dimensions

Compatible Tube Diameter - Maximum
3/4 in

Details

Item
Winterization Tool
Compatible Product Type
Backflow Preventer
Compatible with Series
900XL3
Product Type
Flush Tubes
Compatible with Mfr. Model No.
950XL3, 975XL3
Compatible Manufacturer Model Number
950XL3, 975XL3
Compatible with Manufacturer Model Number
950XL3, 975XL3
For Use with Mfr Model Number
950XL3, 975XL3
Compatible Manufacturer Part Number
950XL3, 975XL3
For Use With Mfr. Model Number
950XL3, 975XL3
Compatible with Manufacturer Model No.
950XL3, 975XL3
Compatible Pump Manufacturer Part Number
950XL3, 975XL3
Compatible Mfr. Model Number
950XL3, 975XL3

Description

Winterization Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.