Zoro Homepage

W/Mtr/Nsfht Con 2" 975Lxl

  • Mfr # 2-975XLHBM

  • Zoro # G7737570


product price: $4,690.99
/ea
Free Shipping & Returns

Key Features

Width
11.1
Features
Assembled with approved backflow preventer and water meter
Height
16.1
Length
31.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-975XLHBM
Zoro #
G7737570
UPC #
612052009087
Country of Origin
United States

Dimensions

Width
11.1
Height
16.1
Length
31.9

Details

Item
W/Mtr/Nsfht Con 2" 975Lxl
Features
Assembled with approved backflow preventer and water meter

Description

W/Mtr/Nsfht Con 2 In. 975Lxl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.