
W/Sxl Saltwater Lead Free 1-1/4" 500Xlhl
Mfr # 114-500XLHLRSWYSBR
Zoro # G8665439
product price:Â $1,563.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/4"
Height
4.75
Material
20 mesh stainless steel strainer resists corrosion and allows valve to meet residential compliance code
Length
8.25
Features
Highly durable, threaded bell provides easy access to cartridge internals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
114-500XLHLRSWYSBR
Zoro #
G8665439
UPC #
670240603301
Country of Origin
United States
Dimensions
Pipe Size
1 1/4"
Height
4.75
Length
8.25
Width
8.25
Details
Item
W/Sxl Saltwater Lead Free 1-1/4" 500Xlhl
Material
20 mesh stainless steel strainer resists corrosion and allows valve to meet residential compliance code
Features
Highly durable, threaded bell provides easy access to cartridge internals
Description
W/Sxl Saltwater Lead Free 1-1/4 In. 500Xlhl
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.