Zoro Homepage

W/Ubv Non-Potable 1" 975Xl

  • Mfr # 1-975XLU

  • Zoro # G7737351


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Width
10
Features
Union ball valves between the body and shut-off valves allow for easy removal of the body from the line
Length
17
Spring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-975XLU
Zoro #
G7737351
UPC #
084169616951
Country of Origin
United States

Dimensions

Width
10
Length
17
Overall Height
8.5 in
Height
6.8
Overall Width
5.13 in
Overall Length
19 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Check Valve Length
7 3/4 in
Connection Size - Side 2
1 in

Description

W/Ubv Non-Potable 1" 975Xl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.