Zoro Homepage

W/Ubv W/Str Non-Potable 1" 975Xl

  • Mfr # 1-975XLUS

  • Zoro # G7738009


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Width
10
Features
Union ball valves between the body and shut-off valves allow for easy removal of the body from the line
Height
6.8
Length
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-975XLUS
Zoro #
G7738009
UPC #
084169617019
Country of Origin
United States

Dimensions

Width
10
Height
6.8
Length
17

Details

Item
W/Ubv W/Str Non-Potable 1" 975Xl
Features
Union ball valves between the body and shut-off valves allow for easy removal of the body from the line

Description

W/Ubv W/Str Non-Potable 1 In. 975Xl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.