Zoro Homepage

Y Strainer, 10 1/2 in L, 0.045 in perf

  • Mfr # 3-FSC

  • Zoro # G208373224


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Length
10 1/2 in
Standards
MIL-S 16293F Type 2, NSF/ANSI 372
Housing Material
Iron
Class
150
Flow Rate
346 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-FSC
Zoro #
G208373224
UPC #
612052052489
Country of Origin
China

Dimensions

Length
10 1/2 in
Perforated Screen Size
3 in
Pipe Size
3 in

Details

Standards
MIL-S 16293F Type 2, NSF/ANSI 372
Item
Ductile Iron Wye Type Strainer,3"
Housing Material
Iron
Class
150
Flow Rate
346 gpm
Series
FSC
Includes Screen
Yes
Screen Material
Stainless Steel
Maximum Temperature
450 Degrees F
Maximum Pressure
125 psi at 450 Degrees F (Stream), 200 psi at 150 Degrees F (WOG)
For Use With
Water

Description

Y Strainer, Pipe Size 3 in, Length 10 1/2 in, Screen Material Stainless Steel, Perforated Screen Size 0.045 in, Mesh Size Not Applicable, Housing Material Iron, Class 150, Flow Rate 346 gpm, For Use With Water, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 450 Degrees F, Port 1 Connection Type Flanged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.