Zoro Homepage

Y Strainer, 15 in L, 0.0625 in perf

  • Mfr # 4-FSC

  • Zoro # G408391769


product price: $1,274.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4 in
Screen Material
Stainless Steel
Housing Material
Iron
Standards
MIL-S 16293F Type 2, NSF/ANSI 372
Class
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-FSC
Zoro #
G408391769
UPC #
612052052502
Country of Origin
China

Dimensions

Pipe Size
4 in
Length
15 in
Perforated Screen Size
4 in

Details

Item
Ductile Iron Wye Type Strainer,4"
Screen Material
Stainless Steel
Housing Material
Iron
Standards
MIL-S 16293F Type 2, NSF/ANSI 372
Class
150
Flow Rate
595 gpm
Maximum Temperature
450 Degrees F
For Use With
Water
Series
FSC
Maximum Pressure
125 psi at 450 Degrees F (Stream), 200 psi at 150 Degrees F (WOG)
Includes Screen
Yes

Description

Y Strainer, Pipe Size 4 in, Length 15 in, Screen Material Stainless Steel, Perforated Screen Size 0.0625 in, Mesh Size Not Applicable, Housing Material Iron, Class 150, Flow Rate 595 gpm, For Use With Water, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 450 Degrees F, Port 1 Connection Type Flanged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.