Zoro Homepage

Y Strainer, 18 in L, 0.0625 in perf

  • Mfr # 6-FSC

  • Zoro # G508391775


product price: $2,079.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Pipe Size
6 in
Screen Material
Stainless Steel
Housing Material
Iron
Flow Rate
1,351 gpm
Standards
MIL-S 16293F Type 2, NSF/ANSI 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-FSC
Zoro #
G508391775
UPC #
612052052519
Country of Origin
China

Dimensions

Pipe Size
6 in
Length
18 in
Perforated Screen Size
6 in

Details

Item
Ductile Iron Wye Type Strainer,6"
Screen Material
Stainless Steel
Housing Material
Iron
Flow Rate
1,351 gpm
Standards
MIL-S 16293F Type 2, NSF/ANSI 372
Class
150
Maximum Pressure
125 psi at 450 Degrees F (Stream), 200 psi at 150 Degrees F (WOG)
Includes Screen
Yes
Maximum Temperature
450 Degrees F
Series
FSC
For Use With
Water

Description

Y Strainer, Pipe Size 6 in, Length 18 in, Screen Material Stainless Steel, Perforated Screen Size 0.0625 in, Mesh Size Not Applicable, Housing Material Iron, Class 150, Flow Rate 1,351 gpm, For Use With Water, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 450 Degrees F, Port 1 Connection Type Flanged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.