Zurn Connected System MonitorEndpoint Pressure/Flow 1/4in, 1/2in, 3/4in

  • Mfr # ZCSM-PF

  • Zoro # G815819450


product price: $1,943.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
2.5 in
Height
10 in
Length
6 in
Includes
One Connected Pressure Monitor
Max. Temp.
120° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCSM-PF
Zoro #
G815819450
UPC #
612052309613
Country of Origin
United States

Dimensions

Width (In.)
2.5 in
Height
10 in
Length
6 in

Details

Includes
One Connected Pressure Monitor
Max. Temp.
120° F

Description

The Zurn Connected Pressure Monitor ZCSM-PF allows you to monitor your water pressure. Simply, set high- and low-pressure thresholds for real-time alerts through our secure web portal, plumbSMART. You and your team can opt into text or email alerts, so you know as soon as they fall beyond your preset parameters. You also receive anytime-anywhere access to system pressure data for trends and predictive maintenance. Zurn Connected Pressure Monitor is an optional upgrade on all Zurn Wilkins Double Check Backflow Preventers 2-1/2in or larger. Its FREE to Connect with all Zurn Wilkins Reduced Pressure Principle Backflow Preventers 2-1/2in or larger.


  • Proactively monitor your incoming water pressure
  • Receive real-time text and/or email alerts for preset high and low pressure
  • View performance data and trends via a secure web portal with 24/7 remote access
  • Optional upgrade available for all Double Check Backflow Preventers 2-1/2" or larger
  • It’s FREE to Connect - All large RP backflows purchases after March 1, 2020 can be connected free of cost.
  • The Flow Meter option (ZCSM-BTM) is an optional upgrade combined with the Zurn Connected Pressure Monitor (ZCSM-PF)
  • Proactively monitor your incoming water pressure
  • Receive real-time text and/or email alerts for preset high and low pressure
  • View performance data and trends via a secure web portal with 24/7 remote access
  • Optional upgrade available for all Double Check Backflow Preventers 2-1/2" or larger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.