Shop All Caulks & Sealants
Harvey
William H Harvey 248716 5.6 oz Master Plumber Bone Acrylic Caulk with Silicone
Mfr # 248716
Zoro # G904163662
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Harvey
- MFR # 248716
- Zoro # G904163662
- UPC # 78864321098
- Country of Origin United States
- Category Caulks & Sealants
Description
Our adhesives are extremely useful to stick two objects or surfaces together. These are not just applicable in industries, but also in day-to-day uses like pasting photos in a scrapbook or sticking together broken pieces of objects. Our products are named for its preferable quality and standard.
Features- A water based acrylic caulk with silicone for added adhesion & low temperature flexibility
- Bone matches most bone/almond fixtures
- Capacity: 5.6 oz
- 0.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Sided Tape, Acrylic, 6" W (TC11375-6" X 5YD)
- TOMBOW Contact Cement, Gray/Green, 5 gal, Pail, 2 PK (62153)
- LOCTITE RTV Silicone Sealant, 190 mL, Black, Temp Range -65 to 450 Degrees F (743519)
- FLEX SEAL LFSCLRR01 Rubber Sealant Clear, Clear, 1 gal, Can (US855CLR01-2)
- NSI INDUSTRIES Duct Seal In 1 LB Package (DS184)
- DICOR Dicor 501LSG-1 EPDM Self-Leveling Lap Sealant - 10.3 oz. Tube, Gray (501LSG-1)
- DAP Indoor & Outdoor Sealant, 5.5 oz, Tube, Clear, Acrylic Polymer Base (18860)
- DAP Silicone Max White Silicone Kitchen and Bath Sealant 10.1 oz (7079808667)
- 3M Sealant, 600 mL, SausaPack, White, Calcium Carbonate, Polyether, Diisodecyl Pthalate Base (4000 UV)
- SUREBOND Sealant, 10.3 oz, Tube, Clear, Silicone Base (SB-188 T Clear)
- TITEBOND Caulk, 10.1 oz, Cartridge, Clear, Siliconized Acrylic Base (8331)
- Harvey Caulks & Sealants