Shop GENIUS TOOLS
Create Account
#2 Philips Screwdriver 210mmL
- Mfr # 594+1712
- Zoro # G223579526
original price:Â $7.57 , new price: $6.81 , 10 percent off
new price:Â
$
6.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1712
- Zoro #
- G223579526
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #2 Tip 210mm Length Precision Drive Ergonomic Handle - 594+1712 Professional Hand Tool This Phillips screwdriver is built around a PH.2 tip and a 210mm overall length for controlled reach in everyday fastening work. The plastic handle is shaped for a stable grip and consistent torque transfer when driving or loosening Phillips fasteners. The blade is made from High Speed Steel to support high strength, long service life, and anti-corrosive properties. Precision-machined tip geometry helps the driver seat cleanly in the screw head to improve accuracy and reduce slip during use. Key Benefits PH.2 Phillips screwdriver profile supports consistent engagement with common fasteners. 210mm overall length balances reach and control for precision work. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves fit, accuracy, and reduces cam-out on screws. Ergonomic plastic handle helps maintain a firm, comfortable working grip. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this screwdriver is intended to perform reliably over a lifetime of heavy use. The combination of a precisely machined PH.2 tip, durable High Speed Steel shaft, and ergonomic handle supports repeatable fastening results while maintaining tool integrity across demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.