Shop WILLIAMS
See all product information
Create Account
1-3/4" Box End Tubular Wrench
Mfr # JHW1256TOB
Zoro # G023358062
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Head Thickness
1 1/16 in
Head Offset Angle
7.5 Degrees
Insulated
No
Head Size
2 5/8 in
Box End Type
12-Point Box End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1256TOB
- Zoro #
- G023358062
- UPC #
- 662459900104
- Country of Origin
- United States
Dimensions
- Head Thickness
- 1 1/16 in
- Head Size
- 2 5/8 in
- Wrench Length Style
- Extra Long
- Wire Rope Length
- 43 3/8 in
- Overall Length
- 43 3/8 in
Details
- Head Offset Angle
- 7.5 Degrees
- Insulated
- No
- Box End Type
- 12-Point Box End
- Material
- Steel
- Number of Points
- 12
- Weight
- 3.9 lb
- Finish
- Black Oxide
- Measurement Type
- SAE
- Handle Type
- Tubular
- Item
- 1-3/4" Box End Tubular Wrench
- Head Type
- Offset
- Reversing
- No
- Handle Color
- Black
- Tether Style
- Not Tether Capable
Description
1-3/4 In. Box End Tubular Wrench, Steel, Black Oxide, Head Size 2 5/8 in, Overall Length 43 3/8 in, 7.5 Degrees , Head Thickness 1 1/16 in, SAE, Offset, Not Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.