16 x 17mm Double Ended Offset Ring Wrench
- Mfr # 741617
- Zoro # G223580119
original price:Â $20.52 , new price: $18.47 , 9 percent off
new price:Â
$
18.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741617
- Zoro #
- G223580119
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 16x17mm Mirror Finish Durable Chrome Vanadium Steel - 741617, Offset ring wrench SKU: 741617. This double ended offset ring wrench combines 16mm and 17mm ring sizes in one forged tool, built for consistent fit and controlled torque. The offset profile helps provide knuckle clearance and access around surrounding components while maintaining a secure ring engagement. Made from chromium-vanadium steel alloy with a mirror finish, it is designed for strength, durability, and corrosion resistance. An overall length of 258mm (10.16 inches) adds leverage without compromising handling, and stamped size markings support quick identification in a professional tool setup. Key Benefits Double ended 16x17mm ring design covers two common metric sizes. Offset ring heads improve access and clearance in tight working areas. Chromium-vanadium steel alloy delivers high strength and long service life. Forged and heat treated construction resists wear under heavy professional use. Mirror finish helps protect against corrosion and cleans up easily. 258mm overall length provides leverage for controlled tightening and loosening. Stamped size markings offer permanent, fast identification in tool storage. Built to meet or exceed ANSI standards, this wrench is intended for professional technicians and demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.