This item is Discontinued.

Williams 1" Drive Impact Socket Black Industrial 39728

1" Drive Impact Socket Black Industrial (Discontinued)

  • Mfr # 39728
  • Zoro # G6538327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39728
Zoro #
G6538327
UPC #
662459340504
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Overall Length
2-1/4"
Size
7/8"

Details

SAE or Metric
SAE
Number of Points
12
Item
Impact Socket
Finish
Black Industrial
Category Type
Impact Socket
Socket Type
Shallow Impact
Sub-Category
Williams
Tether Ready
No
Product Type
Impact Socket,1" D,7/8 12 Pt

Description

Impact Socket,1 In. D,7/8 12 Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.