Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32936
Zoro #
G6535238
UPC #
662459329103
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1"
Overall Length
3 1/32"
Details
Item
Deep Socket Set,1/2" D,6Pt,9pcs.
Includes
(9) 1/2" Drive Deep Sockets
Socket Type
Deep
SAE or Metric
SAE
Finish
High Polished Chrome
Number of Points
6
Tether Ready
No
Description
Deep Socket Set,1/2 In. D,6Pt,9pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.