Williams
1/2" Drive Impact Socket Set
- Zoro #: G6518088
- Mfr #: MS-4-16RC
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $126.56
Williams #MS-4-16RC Specifications
- Zoro #: G6518088
- Mfr #: MS-4-16RC
- Drive Size: 1/2"
- Finish: Black Industrial
- SAE or Metric: Metric
- Includes: (13) 1/2" Drive Shallow Impack Socket Of 1 1/2" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm; (2) 1/2" Drive Shallow Impack Socket Of 1 3/4" Length: 23mm,24mm; (1) 1/2" Drive Shallow Impack Socket Of 1 31/32" Length: 27mm
- Item: Impact Socket Set,1/2" D,6Pt 16pcs. Met
- Sub-Category: Williams
- Number of Points: 6
- Overall Length: Various
- Socket Type: Drive Shallow Impack
- Size: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,27mm
- Tether Ready: No
- Product Type: Impact Socket Set,1/2" D,6Pt 16pcs. Met
- Country of Origin (subject to change): United States
Description
Impact Socket Set,1/2 In. D,6Pt 16pcs. Met
Reviews of Williams #MS-4-16RC
Explore more
- Williams 3/8" Drive Impact Driver Set WSBHMD-7
- Williams 3/8" Drive Impact Socket Set 36922
- Williams 3/4" Drive Impact Socket Set WS-6-18TB
- Williams 3/8" Drive Impact Socket Set 36924
- Williams 3/8" Drive Deep Impact Socket Set, 12 pcs WS-12-12
- K Tool International 1/2" Drive Socket Set, Metric, 26 pcs KTI-38202
- Williams Sockets & Ratchets