Shop WILLIAMS
See all product information
Create Account
1/4" Drive, 3/8" SAE Socket, 8 Points
- Mfr # JHWM-812
- Zoro # G6531500
product price:Â
$
7.45
/ea
Sold in multiples of 2 for $14.90
Key Features
Finish
High Polished Chrome
Overall Length
7/8"
SAE or Metric
SAE
Number of Points
8
Socket Type
Shallow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWM-812
- Zoro #
- G6531500
- UPC #
- 662459200723
- Country of Origin
- United States
- Item
- Williams Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 8
- Socket Type
- Shallow
- Sub-Category
- Williams
- Tether Ready
- No
Description
Socket,1/4 In. D,8Pt,3/8 In.