Shop GENIUS TOOLS
Create Account
3/8in Dr. T-55 Star Head Driver 60mmL
- Mfr # 3460S55
- Zoro # G723582675
original price:Â $9.53 , new price: $8.58 , 9 percent off
new price:Â
$
8.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460S55
- Zoro #
- G723582675
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-55 Size 3/8 Inch Drive 60mm Length Durable Construction - 3460S55 Impact Bit Socket This 3/8in drive T-55 star head driver (impact bit socket) is built for consistent fit and dependable torque transfer on star fasteners. The 60mm overall length keeps the profile compact while maintaining the reach needed for common service and repair work. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to handle heavy use while resisting corrosion. Clear, stamped size markings support faster identification and cleaner tool organization in drawers and carts. Key Benefits T-55 star impact bit socket design helps reduce fastener rounding under load. 3/8in drive size pairs with common ratchets and impact-compatible drive tools. 60mm overall length balances access with control in tighter working areas. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Oil-quenched heat treatment boosts core strength for long-term professional service. Matte black oxide coating adds corrosion resistance and a tough exterior finish. Stamped size markings remain readable for quick selection and organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.