Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Wobble Hex Bit Socket 110mmL
- Mfr # 339+4549
- Zoro # G623580429
original price:Â $10.63 , new price: $9.57 , 9 percent off
new price:Â
$
9.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 339+4549
- Zoro #
- G623580429
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Wobble Style 3/8 Inch Drive 110mm Length Durable Steel - 339+4549 Hex Bit Socket This 9mm wobble-style hex bit socket is built for controlled fastener engagement when access is limited. The 3/8in drive format pairs with a 110mm overall length to help reach recessed hardware while maintaining stable handling in professional tool setups. Constructed from high speed steel, it's designed for strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification and long-term organization, supporting efficient work and consistent tool selection on the job. Key Benefits 9mm hex bit size supports precise fitment for consistent, repeatable fastening. 3/8in drive interface integrates with common ratchets and torque-handling setups. 110mm overall length improves reach and control in confined working areas. Wobble style design helps accommodate slight angle offsets during engagement. High speed steel construction delivers strength, durability, and anti-corrosive protection. Stamped size markings provide permanent identification for faster tool organization. Designed and made for professional technicians, this socket is built to handle heavy use while staying easy to identify and reliable in daily service. Its securely attached yet interchangeable hex bit design supports practical flexibility without sacrificing durability or performance across demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.