3/4" Drive, 35mm Metric Socket, 6 Points
Mfr # 33735
Zoro # G6529139
product price: $27.79
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Sub-Category
Williams
Socket Type
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33735
Zoro #
G6529139
UPC #
662459336668
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
35mm
Overall Length
3-35/64"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Sub-Category
Williams
Socket Type
Deep
Description
Deep Socket,3/4 In. D,6Pt,35mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.