Shop All Sockets
Williams
3/8" Drive, 1" SAE Socket, 6 Points
Mfr # BD-632
Zoro # G6526339
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-3/4"
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-3/4" |
Size | 1" |
Details
Description
Deep Socket,3/8 In. D,6Pt,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6 L Nose Locking Plier (1402L3)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L637)
- TEKTON 1/2 Inch Drive Crowfoot Wrench Set with Keys, 22-Piece (11/16-2 in.) (WCF91402)
- BESSEY 18" Bar Clamp, 5-1/2" Throat Depth (TG5.518+2K)
- WILLIAMS Williams Spinner Handle, 1/4" D (M-106A)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (SD-634)
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 8 Points (ST-820)
- WILLIAMS 1/2" Drive, 51/64" SAE Socket, 5 Points (SB-526)
- WILLIAMS Williams Black Penta Socket. 3/8" D (BB-526)
- WILLIAMS 3/8" Drive, T25 SAE Socket (35182)
- TEKTON 3/4 Inch Drive x 1-13/16 Inch Deep 6-Point Socket (SHD33046)
- Williams Sockets & Ratchets