3/8" Drive, 16mm Metric Socket, 12 Points, Deep 3/8" D, 16mm, 12Pt
Mfr # 31816
Zoro # G7069846
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Size
16mm
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31816
Zoro #
G7069846
UPC #
662459318169
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
16mm
Overall Length
2-1/2"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep
Sub-Category
Williams
Description
Deep Socket,3/8 In. D,16mm,12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.