Williams

3/8" Drive, 20mm Metric Socket, 6 Points


product price: $10.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/8"
  • Socket Type Deep
  • SAE or Metric Metric
  • Number of Points 6
  • Overall Length 2-21/32"
See all product information

Product Information

  • Brand Williams
  • MFR # BMD-620
  • Zoro # G6526025
  • UPC #
    662459212641
  • Country of Origin United States
  • Category Sockets

Dimensions

Drive Size 3/8"
Overall Length 2-21/32"
Size 20mm

Details

Socket Type Deep
SAE or Metric Metric
Number of Points 6
Finish High Polished Chrome
Sub-Category Williams
Item Deep Socket
Tether Ready No

Description

Deep Socket,3/8 In. D,6Pt,20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.