3/8" Drive, 25mm Metric Socket, 6 Points, Deep 3/8" D, 6Pt, 25mm
Mfr # BMD-625
Zoro # G7122160
product price: $18.89
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMD-625
Zoro #
G7122160
UPC #
662459212689
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
25mm
Overall Length
2-7/8"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
Tether Ready
No
Description
Deep Socket,3/8 In. D,6Pt,25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.