Zoro Homepage

3/8" Drive Adaptor, SAE, 1 pcs

  • Mfr # BS-130

  • Zoro # G7145531


product price: $8.39
/ea

Key Features

Drive Size
3/8"
Number of Pieces
1
Finish
Chrome plated
Overall Length
1-5/16"
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-130
Zoro #
G7145531
UPC #
662459210449
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
1-5/16"
Size
3/8" F x 1/2" M
Output Drive Size
1/2" M x 3/8" F

Details

Item
Adaptor
Number of Pieces
1
Finish
Chrome plated
Sub-Category
Williams
SAE or Metric
SAE

Description

Adaptor,3/8 In. D,3/8 Fx1/2 M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.