Shop All Socket Sets
Williams
3/8" Drive Deep Socket Set, 13 pcs
Mfr # WSBD-13RC
Zoro # G7067061
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish High Polished Chrome
- Number of Pieces 13
- Includes (5) 3/8" Drive Deep Sockets of 2 1/8" Length: 1/4",5/16",3/8",7/16",1/2"; (2) 3/8" Drive Deep Sockets of 2 3/8" Length: 9/16",5/8"; (2) 3/8" Drive Deep Sockets of 2 5/8" Length: 11/16",3/4; (4) 3/8" Drive Deep Sockets of 2-3/4" Length: 13/16",7/8",15/16",1"
- Overall Length Various
Product Information
- Brand Williams
- MFR # WSBD-13RC
- Zoro # G7067061
- UPC # 662459320643
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | Various |
Size | 1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1" |
Details
Description
Deep Socket Set,3/8 In. D,12Pt,13pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Circular Saw Blades, Mild Steel, 9 in (63502009540)
- HHIP 4 Piece Deburring Tool Set B With A B10 & B20 Blade (2001-0220)
- WESTWARD 24" Cable Cutter, Shear Cut, 500MCM, Copper/Alum (22UN87)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (J0503)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-13HRC)
- WILLIAMS 1/2" Drive Socket Set (32943)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Chrome (1955)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 32-Piece (3/8-1-5/16 in.) (SHD92206)
- Williams Sockets & Ratchets