Williams
3/8" Drive Impact Socket 6 Black Industrial
Mfr # 2M-619
Zoro # G7064648
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-3/16"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5218)
- VEGA INDUSTRIES Hex 5Mm Power Bit x 2 (150H050A)
- DEWALT 6 mm - 1.0 Tap & No. 9 Drill Bit (DWA1420)
- SIMONDS Slim Taper Saw File, American, 8in.L (73538000)
- WILLIAMS 1/2" Drive Impact Socket 6 Black Industrial (4-636)
- WILLIAMS 1/2" Drive Impact Socket 6 Black Industrial (4-616)
- CAPRI TOOLS 3/8 in. Drive Stubby Impact Socket Set, Metric, 8 to 22 mm, 15-Piece (CP53425)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" SAE Impact Sha (CMMT15835)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/8 in Size, 6 Deep Socket, black oxide (6952)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, 6 Deep Socket, black oxide (69118)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, 12 Deep Socket, black oxide (6974)
- Williams Sockets & Ratchets