Shop All Hand Ratchets
Williams
3/8" Drive Speeder Handle, Chrome plated
Mfr # B-15
Zoro # G6524248
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 18"
- Finish Chrome plated
- SAE or Metric SAE
- Number of Pieces 1
Product Information
- Brand Williams
- MFR # B-15
- Zoro # G6524248
- UPC # 662459210302
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 18" |
Details
Description
Speeder,3/8 In. D,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Flat File, Rectangular, 12in.L, Natural (73237000)
- IRWIN Die Stock 57 - For 5/8IN Hex Dies - Bulk (12457)
- WIDIA Indexable Chamfer Mill, M1200 Mini Series, High Speed Steel, 0.0680 in Depth of Cut (M1200HF100Z02C075HN07L480)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 7/16" to 1/2" Impact Socket Adapter (48-32-5100)
- WILLIAMS Williams Scaffold Ratchet, 7/8" Socket and Pry Bar (JHWBS-63B)
- WILLIAMS 1" Drive Flex Handle Breaker Bar, Chrome plated (X-41C)
- WILLIAMS 11-5/16", 15" Ratchet Repair Kit S-52A& S-53, Chrome (JHWS-52ARK)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (JHWS-52EHLA)
- WILLIAMS 1/2" Drive Flex Handle, Industrial Black (SB-40AA)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9039)
- GEARWRENCH 3/8" Drive 90T Cushion Grip Locking Flex Head Ratchet (81267T)
- Williams Hand Ratchets