5/16Hex Bit Socket 1/4Drive
- Mfr # JHWMA-10LA
- Zoro # G3200480
product price:Â
$
14.99
/ea
Key Features
Drive Size
1/4"
Overall Length
3"
Finish
High Polished Chrome
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWMA-10LA
- Zoro #
- G3200480
- UPC #
- 662459201485
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4"
- Overall Length
- 3"
- Size
- 5/16"
Details
- Item
- Hex Bit Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Sub-Category
- Williams
- Category Type
- Socket Bits
- Socket Type
- Long Hex Bit
- Number of Points
- 6
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Tether Ready
- No
Description
5/16Hex Bit Skt 1/4Drive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.