Professional Top Chest, 10 Drawer, Red, Steel, 55 in W x 24 in D x 28-1/2 in H
- Mfr # JHWW55TC10
- Zoro # G7069058
product price:Â
$
2,779.99
/ea
Key Features
Number of Drawers
10
Color
Red
Material
Steel
Features
Double Wall Construction Provides Strength
Width
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWW55TC10
- Zoro #
- G7069058
- UPC #
- 662459333094
- Country of Origin
- United States
Dimensions
- Width
- 55 in
- Depth
- 24 in
- Height
- 28-1/2 in
Details
- Item
- Top Chest
- Number of Drawers
- 10
- Color
- Red
- Material
- Steel
- Features
- Double Wall Construction Provides Strength
- Series
- Professional
- Drawer Slides
- Ball Bearing
- Sub-Category
- Williams
- System of Measurement
- Inch
- Finish
- Powder-Coat
- Configuration
- (2) 14-5/8" W x 21-5/8" D x 1-3/4" H; (3) 14-5/8" W x 21-5/8" D x 4" H; (2) 30-1/2" W x 21-5/8" D x 1-3/4" H; (2) 30-1/2" W x 21-5/8" D x 4" H
- Locking System
- 2-Point
- Storage Capacity
- 21283 cu. in.
- Load Rating
- 75 lb.
- Tool Storage Type Included
- Top Tool Chest
Description
Top Chest,Red,55 In.,10 Drawer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.