Shop WRIGHTMASTER
See all product information
Create Account
8-Drawer Rolling Tool Chest Combo with Wheels&Handle, 6 Hanging Hooks, Double Locking System
- Mfr # ZoroT248D334R
- Zoro # G924296821
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Number of Trays
1
Gauge
20
Material
Metal
Width
13 in
Number of Shelves
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroT248D334R
- Zoro #
- G924296821
- UPC #
- 847728506991
- Country of Origin
- China
- Number of Trays
- 1
- Gauge
- 20
- Material
- Metal
- Number of Shelves
- 0
- Drawer Load Capacity
- 33 lb
- Features
- Lockable, Scratch Resistant, Handles, Wheeled
- Number of Drawers
- 8 Drawer
- Includes
- Drawers
- Item
- Tool Chest Combo
- Color
- Red
- Portable Tool Box Product Grouping
- Tool Chest
- Grade
- Heavy Duty
- Weight Capacity
- 330 lb
- Storage Capacity
- 5,132 cu in
Dimensions
- Width
- 13 in
- Height
- 43 in
- Length
- 24.4 in
Description
Keep your garage organized and your tools mobile with the 8-Drawer Rolling Tool Chest Combo. Featuring wheels and a handle for easy movement, six hanging hooks, a double locking system, movable and detachable design, anti-slip mat, and sturdy durable construction, this tool chest brings professional organization to any home workshop.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.