Williams

7 Piece SAE L-Shape, Hex Key Set


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Material Steel
  • Finish Black Oxide
  • Handle Type L-Shape
  • Includes (1) Plastic Index Holder
  • Measurement Type SAE
See all product information

Product Information

Dimensions

Sizes Included 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"
Tip Size 5/64" to 1/4"
Size 5/64" to 1/4"
Length Family Short
Sizes"cluded 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"

Details

Blade Material Steel
Finish Black Oxide
Handle Type L-Shape
Includes (1) Plastic Index Holder
Measurement Type SAE
Number of Pieces 7
Shape Hex
Sub-Category Williams
Item Standard Hex Key Set
Container Type Plastic Holder
Key Shapes Included Standard
End Shape Standard

Description

Hex Key Set,Short,7 pcs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.