Shop WILLIAMS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
75 Ton Double Acting Cylinder 13" Stroke
- Mfr # JHW6CD75T13
- Zoro # G6522951
product price:Â
$
6,537.99
/ea
Key Features
Body Material
Steel
Overall Length
20.71
Sub-Category
Williams
Cylinder Color
Blue/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW6CD75T13
- Zoro #
- G6522951
- UPC #
- 662459946119
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 20.71
Details
- Item
- 75T Double-Act Cylinder 13" Stoke
- Body Material
- Steel
- Sub-Category
- Williams
- Cylinder Color
- Blue/Black
Description
Double Acting Cylinder,75T,13 In. Stroke
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.