Adjustable Pin Spanner, 2 - 4-3/4"
- Mfr # JHWO-474-TH
- Zoro # G7612547
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9-1/2"
Finish
Black
Features
Ideal for Adjusting Collars, Lock Nut Rings, and Bearings,
Jaw Capacity
2" to 4-34"
Adjustable Wrench Nominal Length
9-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWO-474-TH
- Zoro #
- G7612547
- UPC #
- 662459363886
- Country of Origin
- United States
- Item
- Adjustable Pin Spanner,2 - 4-3/4"
- Finish
- Black
- Features
- Ideal for Adjusting Collars, Lock Nut Rings, and Bearings,
- Jaw Capacity
- 2" to 4-34"
- Sub-Category
- Williams
Dimensions
- Overall Length
- 9-1/2"
- Adjustable Wrench Nominal Length
- 9-1/2"
Description
Adjustable Pin Spanner,2 - 4-3/4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.