Angle Wrench, Double, Open End, 3/4"
- Mfr # JHW3724
- Zoro # G7625856
product price:Â
$
33.79
/ea
Key Features
Finish
Satin Chrome
Overall Length
7-1/4"
Head Size
3/4"
Head Offset Angle
15° and 60°
Features
Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW3724
- Zoro #
- G7625856
- UPC #
- 662459319111
- Country of Origin
- United States
- Finish
- Satin Chrome
- Head Offset Angle
- 15° and 60°
- Features
- Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily
- Measurement Type
- SAE
Dimensions
- Overall Length
- 7-1/4"
- Head Size
- 3/4"
Description
Angle Wrench,Double,Open End,3/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.