Open End Wrench Set, 10 pcs.
- Mfr # JHWWS-1710A
- Zoro # G7642741
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Size
1/4" x 5/16", 3/8" x 7/16", 7/16" x 1/2", 1/2" x 9/16", 9/32" x 5/8", 11/16" x 3/4", 13/16" x 7/8", 15/16" x 1", 1-1/16" x 1-1/4", 1-1/8" x 1-3/16"
SAE or Metric
SAE
Overall Length
4-1/16", 5-5/16", 5-31/32", 6-19/32", 7-19/32", 8-21/32", 10-1/32", 11-1/2", 12-15/16", 13-23/32"
Features
Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWWS-1710A
- Zoro #
- G7642741
- UPC #
- 662459918369
- Country of Origin
- United States
Dimensions
- Size
- 1/4" x 5/16", 3/8" x 7/16", 7/16" x 1/2", 1/2" x 9/16", 9/32" x 5/8", 11/16" x 3/4", 13/16" x 7/8", 15/16" x 1", 1-1/16" x 1-1/4", 1-1/8" x 1-3/16"
- Overall Length
- 4-1/16", 5-5/16", 5-31/32", 6-19/32", 7-19/32", 8-21/32", 10-1/32", 11-1/2", 12-15/16", 13-23/32"
Details
- Item
- Open End Wrench Set,10 pcs.
- SAE or Metric
- SAE
- Features
- Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
- Sub-Category
- Williams
- Finish
- Satin Chrome
- Includes
Description
Open End Wrench Set,10 pcs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.