Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aviation Snip, Long Straight, 11-3/8"

  • Mfr # JHW28221

  • Zoro # G7036849


product price: $23.25
/ea

Key Features

Overall Length
11-3/8"
Cutting Action
Long Straight
Features
Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards
Sub-Category
Williams
Length
Blade: 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW28221
Zoro #
G7036849
UPC #
662459282217
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11-3/8"
Length
Blade: 3"

Details

Item
Aviation Snip
Cutting Action
Long Straight
Features
Color-Coded Handles Help Quickly Identify the Cutting Direction, Bi-Mold Handles Provide Comfortable Grip, Reduces Hand Fatigue, Meet ANSI and DIN Standards
Sub-Category
Williams
Primary Application
Notches and Cuts Rolled Edges, Seams, and Thick Sheet Metal up to 16 Gauge Cold-Rolled Steel
Handle Style
Bi-Mold Comfort Grip

Description

Long-Cut Snips,Straight Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.