Bahco Ratchet Combination Wrench Set 8-Piece
Mfr # JHWWS-1168RC
Zoro # G4143776
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Finish
High Polish Chrome
Number of Points
12
Overall Length
5-1/4", 6-1/4", 6-5/8", 7", 7-3/8", 8-7/32", 9", 9-3/4"
SAE or Metric
SAE
Wrench Style
Reversible Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWWS-1168RC
Zoro #
G4143776
UPC #
662459903099
Country of Origin
United States
Dimensions
Overall Length
5-1/4", 6-1/4", 6-5/8", 7", 7-3/8", 8-7/32", 9", 9-3/4"
Size
5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Details
Finish
High Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible Combination
Sub-Category
Bahco
Item
Ratchet Combination Wrench Set 8-Piece
Includes
(8) Reversible Ratcheting Combination Wrenches: 5/16" x 5-1/4", 3/8" x 6-1/4", 7/16" x 6-5/8", 1/2" x 7", 9/16" x 7-3/8", 5/8" x 8-7/32", 11/16" x 9", 3/4" x 9-3/4", Plastic Tray
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Description
Ratchet Combination Wrench Set 8-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.