Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bahco Round File, 6", Second Cut 46 TPI

  • Mfr # BAH12300620

  • Zoro # G7608855


product price: $8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Length
6"
Sub-Category
Bahco
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH12300620
Zoro #
G7608855
UPC #
-
Country of Origin
Portugal

Dimensions

Length
6"

Details

Item
Round File, 6", Second Cut, 46 TPI
Sub-Category
Bahco
Color
Silver
Material
Steel

Description

Round File,6 In.,Second Cut 46 TPI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.