Shop WILLIAMS
See all product information
Create Account
Box Wrench, 12 pt., 8mm x 10mm
- Mfr # JHWBWM0810TH
- Zoro # G7625591
product price:Â
$
45.39
/ea
Key Features
Finish
Satin Chrome
Number of Points
12
Overall Length
7-5/16"
SAE or Metric
Metric
Wrench Style
Double Box End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWBWM0810TH
- Zoro #
- G7625591
- UPC #
- 662459336194
- Country of Origin
- United States
- Finish
- Satin Chrome
- Number of Points
- 12
- SAE or Metric
- Metric
- Wrench Style
- Double Box End
- Sub-Category
- Williams
- Item
- Box Wrench,12 pt.,8mm x 10mm
Description
Box Wrench,12 pt.,8mm x 10mm