21 pc. 3/4 in. Dr. Socket Set, SAE, 12pt Sockets, Ratchet, Case
- Mfr # W34904
- Zoro # G423310271
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Finish
Chrome Plated
Grade
Professional
Material
Chrome Vanadium Steel
Socket Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34904
- Zoro #
- G423310271
- UPC #
- 39564349041
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Set
- Finish
- Chrome Plated
- Grade
- Professional
- Material
- Chrome Vanadium Steel
- Socket Points
- 12 point
- Impact Rated
- No
- Case Included
- Yes
- Drive End Type
- Hex
- SAE or Metric
- SAE
Dimensions
- Drive Size
- 3/4 in
- Socket Depth
- Standard
Description
The Performance Tool W34904 3/4-Inch Drive SAE Socket Set is designed for heavy-duty applications and features recessed corners in the socket openings to reduce fastener rounding. Constructed from chrome vanadium alloy steel, these sockets offer added strength and durability. The polished nickel chrome plated finish resists corrosion, ensuring long-lasting performance. The set includes a 24-gear teeth quick release ratchet, various extensions, a sliding T-handle, and 16 12-point standard sockets ranging in size from 7/8 to 2 inches. All components come neatly organized in a durable storage case for easy transportation and organization.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.