
CDI, 3/4 Inch Drive, 100 to 500 ft lb, 5 ft lb, 42 Inch OAL
Mfr # 6004MFRMH
Zoro # G912467974
product price:Â $1,021.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6004MFRMH
Zoro #
G912467974
UPC #
-
Country of Origin
United States
Description
Type: Micrometer Adjustable; Style: Dual Scale; Drive Size: 3/4 Inch; Overall Length: 42 Inch; Primary Scale Range: 100 to 500 ft lb; Primary Scale Increment: 5 ft lb; Weight: 11.85 LB - The metal handle series offers the user a rugged, industrial strength torque wrench able to withstand the rigors of professional use. Handles are lightly knurled for a tough, non-slip grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.