8 pc. 1/2 in. Dr. SAE Deep Socket Set, 6pt, CrV
- Mfr # W32300
- Zoro # G923310993
product price:Â
$
43.99
/ea
Key Features
Socket Rail Included
No
Drive End Type
Hex
Impact Rated
No
Socket Points
6 point
Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32300
- Zoro #
- G923310993
- UPC #
- 39564323003
- Country of Origin
- Taiwan, Province of China
- Socket Rail Included
- No
- Drive End Type
- Hex
- Impact Rated
- No
- Socket Points
- 6 point
- Material
- Chrome Vanadium Steel
- Finish
- Chrome Plated
- Grade
- Professional
- Item
- Socket Set
- Color
- Silver
- SAE or Metric
- SAE
- Case Included
- No
Dimensions
- Socket Depth
- Deep
- Drive Size
- 1/2 in
Description
8-Piece 1/2-Inch 6 point deep socket set with recessed edges. Packaged on plastic slide rail for storage. Socket openings are designed to reduce fastener rounding. Chrome vanadium alloy steel construction for strength and durability. Polished nickel chrome plated finish resists corrosion. Includes sizes: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16-Inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.