Combination Wrench, 1 11/16", Steel
- Mfr # JHW1182B
- Zoro # G923924244
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Number of Points
12
Box End Type
12-Point Box End
Wrench Length Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1182B
- Zoro #
- G923924244
- UPC #
- 0662459101228
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Overall Length
- 22 1/4 in
- Head Size
- 1 11/16 in
- Head Thickness
- 3/4 in
- Wire Rope Length
- 22 1/4 in
- Length
- 22 1/4 in
Details
- Item
- Combination Wrench
- Head Type
- Offset
- Opening Angle (Deg.)
- 15 Degrees
- Number of Points
- 12
- Box End Type
- 12-Point Box End
- Measurement Type
- SAE
- Finish
- Black Oxide
- Weight
- 0.08 lb
- Handle Color
- Black
- Standards
- AS 954
- Head Offset Angle
- 15 Degrees
- Tether Style
- Not Tether Capable
- Insulated
- No
- Material
- Steel
- Reversing
- No
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 1 11/16 in, Overall Length 22 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/4 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.