Shop GENIUS TOOLS
Create Account
1/2in Dr. 37mm Hand Socket
- Mfr # 423837
- Zoro # G523583551
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423837
- Zoro #
- G523583551
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 37mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 423837 Hand Socket This 37mm hand socket (SKU: 423837) is built for 1/2 inch drive ratchets and related drive tools, with a 6-point profile for stable engagement on fasteners. Its compact 48mm (1.89 inch) overall length helps keep access manageable in tighter work areas. Made from chromium-vanadium steel alloy, the socket is engineered for high strength and long-term durability. A chrome polished finish supports corrosion resistance, and the permanently stamped size marking helps with quick identification during tool organization. Key Benefits 37mm 6-point socket design helps reduce rounding and improves fastener contact. 1/2 inch drive size fits common professional ratchets and drive accessories. 48mm overall length supports control while remaining compact for tool storage. Chromium-vanadium steel alloy provides high strength and durable daily performance. Chrome polished finish adds tough corrosion resistance for longer service life. Permanently stamped size marking makes identification fast and tool organization easier. Meets or exceeds ANSI standards for consistent fit, strength, and quality. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining dependable fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.