Combination Wrench, 1 1/16", Steel
- Mfr # JHW1234RSC
- Zoro # G323654901
product price:Â
$
62.59
/ea
Key Features
Material
Steel
Finish
Chrome
Number of Points
12
Wrench Length Style
Standard
Head Offset Angle
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1234RSC
- Zoro #
- G323654901
- UPC #
- 0662459901507
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 1 1/16 in
- Overall Length
- 14 3/4 in
- Head Thickness
- 1/2 in
- Wire Rope Length
- 14 3/4 in
- Length
- 14 3/4 in
Details
- Material
- Steel
- Finish
- Chrome
- Number of Points
- 12
- Head Offset Angle
- 15 Degrees
- Reversing
- No
- Tether Style
- Not Tether Capable
- Head Type
- Offset
- Measurement Type
- SAE
- Handle Color
- Red
- Insulated
- No
- Box End Type
- 12-Point Box End
- Opening Angle (Deg.)
- 15 Degrees
- Item
- Combination Wrench
- Weight
- 14.54 lb
- Standards
- AS 954
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 1 1/16 in, Overall Length 14 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.