Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 1 1/2", Steel
- Mfr # JHW1248B
- Zoro # G423655020
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Head Thickness
11/16 in
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Head Type
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1248B
- Zoro #
- G423655020
- UPC #
- 0662459901170
- Country of Origin
- United States
Dimensions
- Head Thickness
- 11/16 in
- Wrench Length Style
- Standard
- Overall Length
- 20 in
- Head Size
- 1 1/2 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Details
- Box End Type
- 12-Point Box End
- Opening Angle (Deg.)
- 15 Degrees
- Measurement Type
- SAE
- Head Type
- Offset
- Handle Color
- Black
- Head Offset Angle
- 15 Degrees
- Insulated
- No
- Number of Points
- 12
- Weight
- 18.11 lb
- Finish
- Black Oxide
- Item
- Combination Wrench
- Reversing
- No
- Material
- Steel
- Tether Style
- Not Tether Capable
- Standards
- AS 954
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 1 1/2 in, Overall Length 20 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.